ACUITY 259WAH High Pressure Sodium 120/240 V, Black
Description
Contempo Post Top, Wattage, Source, Ballast, Voltage, Roadway Type V, Polycarbonate, Black, Listing, Encapsulated Plug-in
Specifications
Brand Name | American Electric Lighting | Item Name | Post Top Fixture |
Type | High Intensity Discharge, Type V Distribution, Style A, Encapsulated Plug-in | Voltage Rating | 120/240 V |
Fixture Wattage | 100 W | Lamp Type | High Pressure Sodium |
Housing Finish | Black | Series | 245 |
Ballast Type | High Reactance/Lag, High Power Factor | Lens Type | Polycarbonate |
Housing Material | Die-Cast Aluminum | Dimensions | 22 in W x 24.5 in H |
Standards | Complies with ANSI C136.2, C136.10, C136.15, C136.16, UL Listed | Application | For Streetscapes, Walkways, Pathways, Parks |
UPC | 191723134698 |
Packages
1 - UNIT - 1 |