![ame24520sxhdt1r5pyulec](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11949225.jpg?preset=medium)
ACUITY 245 20S XH DT1 R5 PYULEC High Pressure Sodium 120/240 V, Gray
Specifications
Brand Name | American Electric Lighting | Item Name | Contempo Post Top Fixture |
Type | High Intensity Discharge, Type V Distribution, Style A, Encapsulated Plug-in | Voltage Rating | 120/240 V |
Fixture Wattage | 200 W | Lamp Type | High Pressure Sodium |
Housing Finish | Gray | Series | 245 |
Ballast Type | High Reactance/Lag, High Power Factor | Lens Type | Polycarbonate |
Housing Material | Die-Cast Aluminum | Dimensions | 22 in W x 24.5 in H |
Standards | Complies with ANSI C136.2, C136.10, C136.15, C136.16, UL Listed | Application | For Streetscapes, Walkways, Pathways, Parks |