![gelm2ar15s7g1l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12042892.jpg?preset=medium)
GE M2AR15S7G1LMS21108 FIXT 150W HPS 120V 240VCOBRA HEAD
Description
Roadway lighting for residential streets, parking lots and roadways. Die-cast aluminum housing. External stainless steel bail latch. Polyester powder gray paint finish. Universal two-bolt slipfitter. ALGLAS™ finish on reflector. Adjustable mogul base socket (street side) – E39 standard. No-tool PE receptacle. Plug-in ignitor. Plastic pest guard standard (not required for 2 in. pipe). Filtered optics. Power/Module ballast assembly.
Specifications
Brand Name | GE | Item Name | LED Cobra Head Luminaire |
Type | Semi Cut-Off | Voltage Rating | 120 - 240 V |
Fixture Wattage | 150 W | Lamp Type | High Pressure Sodium |
Housing Finish | Gray Polyester Powder Coated | Series | M2AR |
Lamp Base | Medium | Ballast Type | Mag-Reg with Grounded Socket |
Lens Type | Polycarbonate | Housing Material | Die-Cast Aluminum |
Dimensions | 27-1/2 in W x 13-1/4 in D x 11-1/2 in H | Standards | UL, cUL Listed for Wet Location |
Application | For Residential Streets, Parking Lots and Roadways |
Packages
1 - UNIT - 1 |