![gelm2rr15s1n1lms2108](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12042890.jpg?preset=medium)
GE 150W 120V M2RR Series Roadway Lighting
Description
Roadway lighting for lower wattage roadway applications including residential streets, parking lots and other long, narrow areas. Die-cast aluminum housing. External stainless steel bail latch. Polyester powder gray paint finish. Universal two-bolt slipfitter. Metal pest guard standard (not required for 2 in. pipe mounting). Adjustable mogul base socket (street side) – E39 standard. No-tool PE receptacle. Plug-in ignitor. Plastic pest guard standard (not required for 2 in. pipe).
Specifications
Brand Name | GE | Item Name | LED Cobra Head Luminaire |
Type | Semi Cut-Off | Voltage Rating | 120 V |
Fixture Wattage | 150 W | Lamp Type | High Pressure Sodium |
Housing Finish | Gray Polyester Powder Coated | Series | M2RR |
Lamp Base | E39 Mogul | Ballast Type | NPF Reactor |
Lens Type | Polycarbonate | Housing Material | Die-Cast Aluminum |
Dimensions | 26.25 in W x 13.25 in D x 10.625 in H | Standards | UL, cUL Listed for Wet Location |
Application | For Lower Wattage Roadways, Residential Streets, Parking Lots and Other Long, Narrow Areas |
Packages
1 - UNIT - 1 |