![keedtdled1c5k120gy3s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144451996.jpg?preset=medium)
PHILIPS LIGHTING DTD-LED-1C-5K-120-GY3-SP 120V 5100K 3300LM Dusk to Dawn LED Luminaire, Grey
Description
The Dusk to Dawn LED Luminaire Gen 2 offers an economical solution with enhanced generation chip on board LED performance for general purpose area and security lighting. The luminaire can be direct mounted to vertical surfaces or mounted onto 1 1/2" O.D. arms. Arm is also available as an accessory ordered separately. A 120V NEMA twist lock photo cell is included as standard. This versatile luminaire easily retrofits onto existing arms and offers one of the most affordable and efficient energy saving solutions available.
Specifications
Brand Name | Stonco | Sub Brand | Stonco® |
Item Name | Area Light LED Fixture | Type | Dusk-to-Dawn, Non-Dimmable, Symmetric |
Voltage Rating | 120 V | Fixture Wattage | 39 W |
Lamp Type | LED | Housing Finish | Light Gray, Matte |
Lamp Wattage | 39 W | Light Color | White |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 79 |
Ballast Type | Electronic | Lumens | 3356 lm |
Mounting Type | Wall | Housing Material | Aluminum |
Dimensions | 255 mm OD x 210.7 mm H | Includes | Control Unit, NEMA Twist-Lock Photocell |
Application | Site and Area | UPC | 190096001545 |
Packages
1 - UNIT - 1 |