![keepf5y1000lxlt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104190363.jpg?preset=medium)
SIGNIFY 912400481278 FIXT HID FLOOD YOKE MNTTT 1000W HPS W/ LAMP
Description
"CANLYTE (GP5T1000LXL-T)"
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Flood Light | Type | Square |
Voltage Rating | 120/277/347 V | Fixture Wattage | 1000 W |
Lamp Type | High Pressure Sodium | Housing Finish | Bronze |
Series | PentaFlood | Lamp Wattage | 1000 W |
Lens Type | Soda Lime Glass | Enclosure Type | IP65 |
Mounting Type | Yoke | Housing Material | Die-Cast Aluminum |
Dimensions | 21.63 in W x 22.04 in H x 11.84 in D | Includes | Lamp |
Standards | cUL Listed | UPC | 190096009381 |
Packages
1 - UNIT - 1 | 10 - SS - 10 |