SIGNIFY PT50WWG1T23HV3FAWSTLRPCBK FIXT LED POST TOP 120 -347V 3K TP3 6127LM BLK
Description
Compact, low profile design with low glare optics Compact size - 14" diameter;Light weight - 16 lbs;Ready to install - no assembly required The KEENE LED post top is compact and comfortable, with a sleek low profile design suitable for 10'-16' mounting heights. Features include low glare comfort optics, field adjustable output, twist lock receptacle with shorting cap, and an LED driver suitable for 120 volt through to 347 volt operation. The comfortable, low glare optics make this an ideal choice for pedestrian scale applications such as condominiums, hotel parking lots, parks and walkways. Low Glare Optics;Field Adjustable Output;120-347 volt LED driver;3-pin Receptacle + shorting cap Site Lighting;Parking Lots
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Post Top | Type | Type 3, Field Adjustable Wattage Selector |
Voltage Rating | 120 - 347 V | Fixture Wattage | 20 - 53 W |
Lamp Type | LED | Housing Finish | Superior Powder Coat |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 70 | Lumens | 2047 - 4941 lm |
Enclosure Type | IP65 | Mounting Type | Vertical Tenon |
Housing Material | Heavy-Duty Cast Aluminum | Dimensions | 14.2 in W x 19.8 in H |
Standards | cULus Listed, DLC Listed | Application | For Condominiums, Hotel Parking Lots, Parks and Walkways |
UPC | 783352026064 |
Packages
1 - UNIT - 1 |