![keept50wwg1t25hw3tlrpcbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/267333549.jpg?preset=medium)
SIGNIFY PT50-WW-G1-T2-5-HV3-FAWS-TLRPC-BK FIXT LED POST TOP 120 -347V 3K TP5 6127LM BLK
Description
The KEENE LED post top is compact and comfortable, with a sleek low profile design suitable for 10'-16' mounting heights. Features include low glare comfort optics, field adjustable output, twist lock receptacle with shorting cap, and an LED driver suitable for 120 volt through to 347 volt operation. The comfortable, low glare optics make this an ideal choice for pedestrian scale applications such as condominiums, hotel parking lots, parks and walkways.
Specifications
Brand Name | Keene | Item Name | LED Post Top |
Type | Generation 1, Type 5, Round | Voltage Rating | 120 - 347 V |
Fixture Wattage | 50 W | Lamp Type | LED |
Housing Finish | Textured Black | DLC | Y |
DLC Code | PL3KYCJH4R02 | DLC Class | Standard |
DLC Version | 5 | Light Color | Warm White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 70 |
Enclosure Type | IP65 | Mounting Type | T2 |
Housing Material | Cast Aluminum | Dimensions | 14.2 in dia x 19.8 in H |
Includes | 3-Pin Twist Lock Receptacle, Shorting Cap | Standards | UL/cUL Listed, UL 1598, DLC Listed |
Application | Condominiums, Hotel Parking Lots, Parks and Walkways Applications | UPC | 783352026071 |
Packages
1 - UNIT - 1 |