Abbotsford
hubddl9l1

HUBBELL DDL9L1 Hubbell Lighting DDL-9L1 Multi-Purpose Dusk-To-Dawn LED Roadway Luminaire; 40 Watt, Textured Gray Powder Paint

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:DDL9L1
Documents Documents

Description

LED multi-purpose dusk-to-dawn luminaire features multiple distributions, zero uplight performance and versatile mounting options in a single SKU. Stylish and rugged, this energy saving luminaire is designed to solve your security lighting needs.

Specifications

Brand Name Hubbell Type Dusk-to-Dawn
Voltage Rating 120 V Lamp Type LED
Number of Lamps 9 Color Temperature 5000 K
Ballast Type fixed output LED driver Lumens 4,230 lm
Standards NEMA (WD-1, WD-6), ANSI (C-73), NOM Certified (057), CSA C22.2 No.42, UL Fed Spec WC-596 (File E13399), UL Listed 498 Application Floodlights
UPC 785988030699

Packages

1 - UNIT - 1