![itt11l15srn120r5bacs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986590.jpg?preset=medium)
ACUITY 800810 150W 120V Security Lighting, Open Bottom Acrylic
Description
Ballast is completely enclosed in arm, but is readily accessible. All components in single carton. Refractor available in open bottom acrylic, or polycarbonate. All electrical components warranted by American Electric Lighting’s 6-year guarantee Open-rated sockets used on MH units; use open-rated MH lamps. 6’ of supply wire and hardware included. Mounts to flat wall and poles a mininum of 3.5” diameter. Suitable for -30°C MH / -40°C HPS. Complies with ANSI: C136.2, C136.10
Specifications
Brand Name | American Electric Lighting | Item Name | Security Lighting |
Type | Type V Distribution | Voltage Rating | 120 V |
Fixture Wattage | 150 W | Lamp Type | High Pressure Sodium |
Series | DTD (Dusk-to-Down) | Ballast Type | Reactor Normal Power Factor |
Lens Type | Open Bottom Acrylic | Mounting Type | Wall/Pole |
Dimensions | 13 in W x 37 in D x 17 in H | Includes | 6 ft Supply Wire and Hardware |
Standards | CSA Certified, ANSI C136.2, C136.10 | Application | For Rural Areas, Small Businesses and Storage Lots |
Packages
1 - UNIT - 1 |