![sat65682](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/199024873.jpg?preset=medium)
SATCO LIGHTING 65-682 40W 120-277V LED Area Light With Photocell, Gray
Description
40 W LED Area light with photocell; CCT Selectable and dimmable; Grey finish; 120-277 V; Ultra bright Lumens.
Specifications
Brand Name | Satco Products | Item Name | LED Yard Light Fixture |
Type | 150° Beam, Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | Gray | Color Temperature | 3000/4000/5000 K |
Lumens | 6400 lm | Includes | Photocell |
UPC | 045923656828 |
Packages
1 - UNIT - 1 |