SATCO LIGHTING 65-683 60W 120V-277V LED Area Light with Photocell, Gray
Description
60 Watt LED Area Light with Photocell - CCT Selectable and Dimmable - Gray Finish - 120-277 Volts - Ultra Bright Lumens
Specifications
Brand Name | Satco Products | Item Name | LED Yard Light Fixture |
Type | 150° Beam, Dimmable | Fixture Wattage | 60 W |
Lamp Type | LED | Housing Finish | Gray |
Color Temperature | 3000/4000/5000 K | Lumens | 9600 lm |
Includes | Photocell | UPC | 045923656835 |
Packages
1 - UNIT - 1 |