![sat65684](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/350133844.jpg?preset=medium)
SATCO LIGHTING 65-684 29W LED Area Light with Photocell , Bronze
Description
Satco 65-684 29 Watt LED Area Light with Photocell; CCT Selectable and Dimmable; Bronze Finish; 120-277 Volts; Ultra Bright Lumens
Specifications
Brand Name | Satco Products | Item Name | LED Yard Light Fixture |
Type | 150° Beam, Dimmable | Fixture Wattage | 29 W |
Lamp Type | LED | Housing Finish | Bronze |
Color Temperature | 3000/4000/5000 K | Lumens | 4600 lm |
Includes | Photocell | UPC | 045923656842 |
Packages
1 - UNIT - 1 |