![sat65685](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/351850577.jpg?preset=medium)
SATCO LIGHTING 65-685 40W 120V-277V Area Light LED with Photocell, Bronze
Description
40 Watt LED Area Light with Photocell, Bronze
Specifications
Brand Name | Satco Products | Item Name | LED Yard Light Fixture |
Type | 150° Beam, Dimmable | Fixture Wattage | 40 W |
Lamp Type | LED | Housing Finish | Bronze |
Color Temperature | 3000/4000/5000 K | Lumens | 6400 lm |
Includes | Photocell | UPC | 045923656859 |
Packages
1 - UNIT - 1 |