SATCO LIGHTING 65-686 60W LED Area Light with Photocell, Bronze
Description
60 watts LED Area Light with Photocell, Bronze
Specifications
Brand Name | Satco Products | Item Name | LED Yard Light Fixture |
Type | 150° Beam, Dimmable | Fixture Wattage | 60 W |
Lamp Type | LED | Housing Finish | Bronze |
Color Temperature | 3000/4000/5000 K | Lumens | 9600 lm |
Includes | Photocell | UPC | 045923656866 |
Packages
1 - UNIT - 1 |