![stnarls3120v150w40ksfbz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198964061.jpg?preset=medium)
STANPRO 66889 150W 120-277V 4000K GEN 3 LED Flood Light with Slipfitter Mount, Bronze
Description
This modern design is a family of highly efficient and powerful LED flood lights available in five different lumen packages. Typical applications include general lighting of grounds, storage yards, car dealerships, parking areas as well as flood lighting of signs and building fronts. This series is a great addition to any commercial or industrial flood lighting application.
Specifications
Brand Name | Stanpro | Item Name | Area Light |
Type | Dimmable | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 150 W | Lamp Type | LED |
Housing Finish | Bronze | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lens Type | Polycarbonate | Lumens | 20680 Im |
Enclosure Type | IP65, IK07 | Mounting Type | Slipfitter |
Housing Material | Die-Cast Aluminum | Dimensions | 23-9/16 in L x 12-5/8 in W x 3-7/16 in D |
Standards | cULus Listed, ICES-005, DLC Certified | Application | For General Lighting of Grounds, Storage Yards, Car Dealerships, Parking Areas as Well as Flood Lighting of Signs and Building Fronts |
UPC | 069549668898 |
Packages
1 - UNIT - 1 |