Abbotsford
stnyddl0042w50kgy

STANPRO YDD-L0042-W/50K-GY 42W 120-277V 2167LM YDD-L Series LED Dusk to Dawn Yard Light, Grey

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:YDD-L0042-W/50K-GY

Description

The YDD-L series are energy conserving dusk to dawn yard lights. They are a versatile and economic light source that is good on the environment and use long life LED’s for energy efficiency. The YDD-L comes standard with a photocontrol, which helps provide significant power savings. They also include installation brackets and a 21” arm for ease and versatility of installation. Includes 5 feet of cabtire to facilitate connection to the junction box when mounting with the pole arm.

Specifications

Brand Name Stanpro Item Name Street Light
Voltage Rating 120 - 277 VAC Fixture Wattage 42 W
Lamp Type LED Housing Finish Gray
Mounting Type 21 in Arm/Pole

Packages

1 - UNIT - 1