![stnyddls2a4kpt120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10623044.jpg?preset=medium)
STANPRO YDD-LS2-A/4K/PT120 49W 120V 4000K 5046LM YDD-L Series LED Dusk to Dawn Yard Light
Description
The YDD-L series are energy conserving dusk to dawn yard lights. They are a versatile and economic light source that is good on the environment and use long life LEDs for energy efficiency. The YDD-L comes standard with photo control, which helps provide significant power savings.
Specifications
Brand Name | Stanpro | Item Name | Yard Light |
Type | Dusk to Dawn, Non-Dimmable | Voltage Rating | 120 V |
Lamp Type | Not Exchangeable LED (Lamp Included) | Housing Finish | Gray |
Lamp Wattage | 49 W | Light Color | White |
Color Temperature | 4000 K | Ballast Type | Electronic Transformer |
Lens Type | Structured Glass | Lumens | 5046 lm |
Housing Material | Aluminum | Dimensions | 353.06 mm L x 175.26 mm H |
Includes | Control Unit | Application | Outdoor |
Packages
1 - UNIT - 1 |