STANPRO YDD-LS2-A/4K/PT120NA 49W 120V 4000K 5046LM YDD-L Series LED Dusk to Dawn Yard Light & Photo Cell
Description
The YDD-L is an energy efficient dusk to dawn yard light. It is a versatile and economic light source that is good on the environment and uses long life LED’s. The YDD-L comes standard with a photocontrol which helps to provide significant power savings. It includes an installation bracket for pole mounting and an optional 21 arm for ease and versatility of installation. All units include 5 feet of cabtire to facilitate the connection to the junction box when mounting with the pole arm.
Specifications
Brand Name | Stanpro | Item Name | Dusk to Dawn Yard Light with Photocell |
Voltage Rating | 120 V | Fixture Wattage | 49 W |
Lamp Type | LED | Housing Finish | Gray |
Series | YDD-L | Lamp Wattage | 49 W |
Average Life | 50000 hr | Color Temperature | 4000 K |
Lumens | 5046 lm | Mounting Type | 21 in Arm/Pole |
Housing Material | Die-Cast | Dimensions | 13.9 in L x 10 in W x 6.9 in H |
Standards | cULus Listed, DLC Listed | Application | Outdoor |
Packages
1 - UNIT - 1 |