![stnyddls2bw40kpt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335382968.jpg?preset=medium)
STANPRO 68189 56W 120-277V 6843LM 4000K YDL-L Series LED Dusk to Dawn Yard Light, Silver Grey
Description
The YDD-L is an energy efficient dusk to dawn yard light. It was designed for barns and farms. It is a versatile and economic light source that is good on the environment and uses long life LED’s. Stanpro's YDD-L comes standard with a photo control which helps to provide significant power savings.
Specifications
Brand Name | Stanpro | Item Name | Dusk to Dawn Yard Light |
Type | Non-Dimmable | Voltage Rating | 100 - 277 VAC |
Fixture Wattage | 56 W | Lamp Type | LED |
Housing Finish | Gray Polyester Powder Coated | DLC | Y |
DLC Code | PLIY1INITGAY | DLC Class | Premium |
DLC Version | 5.0 | Series | YDD-L Generation 2 |
Average Life | >54000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 82.7 | Lens Type | Polycarbonate Diffused |
Lumens | 6843 lm | Enclosure Type | IP65, IK07 |
Mounting Type | Pole, Wall | Housing Material | Heavy Duty Cast Aluminum |
Dimensions | 13.8 in L | Standards | cETLus Listed, ICES-005, DLC Certified |
Application | For Wet Locations | UPC | 069549015128 |
Packages
1 - UNIT - 1 |