![stnydlls2a40kpt120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141228741.jpg?preset=medium)
STANPRO 70W 120V 6801LM 4000K YDL-L Series LED Dusk to Dawn Yard Light, Silver Grey
Description
The YDL-L series are energy conserving dusk to dawn yard lights. They are a versatile and economic light source that is environmentally friendly and uses long life LEDs for energy efficiency. The YDL-L comes standard with photocontrol, which helps provide significant power savings. All units come standard with photocontrol, an installation bracket for pole and wall mounting, a 21" arm and 6 feet of power cable for ease of installation.
Specifications
Brand Name | Stanpro | Item Name | Dusk to Dawn Yard Light |
Voltage Rating | 120 V | Fixture Wattage | 49 W |
Lamp Type | LED | Housing Finish | Gray |
Housing Material | Die-Cast | Dimensions | 13.9 in L x 4.1 in W x 6.9 in H |
Application | For Outdoor use |
Packages
1 - UNIT - 1 |