STANPRO 72W 120V 7286LM 5000K YDL-L Series LED Dusk to Dawn Yard Light, Silver Grey
Description
The YDL-L series are energy conserving dusk to dawn yard lights. They are a versatile and economic light source that is environmentally friendly and uses long life LEDs for energy efficiency. The YDL-L comes standard with photocontrol, which helps provide significant power savings. All units come standard with photocontrol, an installation bracket for pole and wall mounting, a 21" arm and 6 feet of power cable for ease of installation.
Specifications
Brand Name | Stanpro | Item Name | Yard Light |
Type | Dusk to Dawn | Voltage Rating | 120 V |
Lamp Type | LED | Housing Finish | Gray |
Color Temperature | 5000 K | Lumens | 7286 Im |
Packages
1 - UNIT - 1 |