![stnyldps120aw3cpt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/412328926.jpg?preset=medium)
STANPRO 69175 120-277V 15680LM YLD-L Series LED Yard Light with Photocell
Description
The YLD is an energy efficient dusk to dawn yard light. It is a versatile and economic LED light source and it was designed for barns and farms. The YLD comes standard with a twistlock photocell and features latest in LED technology allowing the user to control the color temperature and power by using the internal field adjustable integrated switches.
Specifications
Brand Name | Stanpro | Item Name | LED Yard Light |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 72/96/120 W |
Lamp Type | LED | DLC | Y |
DLC Code | S-YOVADZ | DLC Class | Premium |
DLC Version | 5.1 | Amperage Rating | 0.948 A |
Average Life | 50000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Polycarbonate |
Lumens | 9485 - 15680 lm | Mounting Type | Direct Wall |
Housing Material | Cast Aluminum | Dimensions | 9.48 in dia x 13.48 in D x 6.87 in H |
Includes | Photo Cell | Standards | DLC Premium Listed, IP65, IK08, UL Listed |
UPC | 069549028074 |
Packages
1 - UNIT - 1 |