![rclaledc104](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265128.jpg?preset=medium)
RC LIGHTING ALEDC104 RCL 104W 120/277V RC Lighting LED Area Lights Cutoff, Bronze
Description
Cutoff mounting. Mounts to square steel poles at 20 - 30 ft, up to 4 fixtures per pole. Patent Pending thermal management system. 100,000 hour L70 lifespan. Suitable for Wet Locations as Uplight and Downlight with tempered glass.
Specifications
Brand Name | RC Lighting | Item Name | LED Street Light |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 104 W |
Lamp Type | Not Exchangeable LED | Housing Finish | Bronze |
Lamp Wattage | 26 W | Average Life | 100000 hr |
Color Temperature | 5100 K | Ballast Type | Electronic Transformer |
Lens Type | Tempered Glass | Lumens | 10010 lm |
Enclosure Type | IP66 | Mounting Type | Side-Entry |
Housing Material | Aluminum | Dimensions | 330 mm L x 432 mm W x 308 mm H |
Includes | Control Unit | Application | For Wet Location |
UPC | 19813044101.0 |
Packages
1 - UNIT - 1 |