
RC LIGHTING YBLED26/ARM RCL 26W 5000K LED Yardblaster, Silver Gray
Description
High output LED yardblaster delivers enough light to hit the broad side of a barn. Replaces 175W mercury vapor and 150W HPS barn lights. Durable finish withstands harsh environments. Precision die-cast aluminum housing and arm.
Specifications
Brand Name | RC Lighting | Item Name | LED Street Light |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 26 W |
Lamp Type | LED | Housing Finish | Silver Gray |
Amperage Rating | 0.5 A at 120 V | Lamp Wattage | 26 W |
Average Life | 100000 hr | Light Color | Cool White |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 67 |
Lens Type | High-Impact, Frosted Polycarbonate | Lumens | 2689 lm |
Mounting Type | Pole | Housing Material | Die-Cast Aluminum |
Includes | Integrated 120 V Compatible Photocell | Standards | cUL, DLC Listed |
Application | Barn Yard Light | UPC | 19813104935.0 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |