![yklbgralosww2mvoltperdna](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929730.jpg?preset=medium)
ACUITY 27702H 120V 10000LM 3CCT BarnGuard LED Security light
Description
Barn lights, security lights, yard lights… call them what you will, but they are everywhere! Despite their utilitarian style and simplistic performance, they pose a significant opportunity for an upgrade to LED lighting. The Lithonia Lighting® BarnGuard LED security light has it all with its white light, high CRI, instant-on, and low energy consumption. Adjustable light output of up to 10,000 lumens and switchable color temperatures are standard features included. BarnGuard LED is easy to install on an existing mast arm or directly to a wall or wooden pole. The included twist-lock photocell provides reliable dusk-to-dawn operation, and the crisp white light keeps sites safe and secure without ever having to change a lamp again.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | BarnGuard |
Item Name | Barn Light | Type | Adjustable Light Output |
Voltage Rating | 120 - 277 V | Fixture Wattage | 72 W |
Lamp Type | LED | Housing Finish | Powder-Coated |
Series | BGR | Light Output | 6000 - 10000 lm |
Light Color | White | Color Rendering Index (CRI) | 80 |
Lumens | 10000 lm | Insulation Type | Wall |
Enclosure Type | NEMA | Mounting Type | Post/Pole |
Housing Material | Die-Cast Aluminum | Dimensions | 9.45 in W x 11.42 in D x 9.13 in H |
Includes | (3) 2 in Lag Bolt | Standards | cCSAus Certified, DLC Premium Listed |
Application | For Street and Alleyway Lighting, Farms and Building-or-Post-Mounted Doorway, Pathway and Yard Illumination for any Commercial or Residential Facility | UPC | 196182551260 |
Packages
1 - UNIT - 1 | 72 - SKID - 72 |