![yklesx1ledp44kr3mvblsbrz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929187.jpg?preset=medium)
ACUITY 120-277V 25000LM 4000K Type 3 ESX1 Series LED Area Luminaire, Bronze
Description
The ESX LED area luminaire provides the combination of best product value, best price and best delivery. ESX is ideal for one-for-one replacement of HID area lighting and provides up to 76% energy savings, long service life and fast payback. All ESX luminaires feature adjustable light output, providing two light levels from one product, allowing greater flexibility while helping reduce inventory costs. The luminaires also feature a reversible arm that allows for mounting on both round and square poles.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Area Light |
Type | Adjustable Light Output, Rectangular, Type III Distribution | Voltage Rating | 120 - 277 V |
Fixture Wattage | 190 W | Lamp Type | Static LED |
Housing Finish | Bronze | DLC | Y |
DLC Code | PJD2CR8A | DLC Class | Premium |
DLC Version | 5.1 | Series | EXS1 |
Average Life | 60000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Acrylic Refractive |
Lumens | 25000 lm | Enclosure Type | IP66 |
Mounting Type | Reversible Arm | Housing Material | Die-Cast Aluminum |
Dimensions | 19.9 in L x 12 in W x 2.9 in H | Standards | cULus Listed, DLC Listed |
Application | For Wet Location | UPC | 194994838340 |
Packages
1 - UNIT - 1 | 80 - SKID - 80 |