![yklesx1ledp44kr5mvblsbrz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/282526647.jpg?preset=medium)
ACUITY 120-277V 25000LM 4000K Type 5 ESX1 Series LED Area Luminaire, Bronze
Description
The ESX LED area luminaire provides the combination of best product, best price and best delivery. ESX is ideal for one-for-one replacement of HID area lighting and provides up to 76% energy savings, long service life and fast payback. The ESX1 delivers 8000 to 25000 lumens allowing it to replace 150 to 400 W HID luminaires. All ESX luminaires feature adjustable light output, providing two light levels from one product, allowing greater flexibility in the field and on distributors’ shelves. All luminaires feature a reversible arm that allows for mounting on both round and square poles.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Area Luminaire | Type | Rectangular |
Voltage Rating | 120 - 277 V | Fixture Wattage | 190 W High, 146 W Low |
Lamp Type | LED | Housing Finish | TGIC Thermoset Powder Coat |
DLC | Y | DLC Code | PXHMOHHR |
DLC Class | Premium | DLC Version | 5.1 |
Series | ESX1 | Average Life | 60000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lumens | 25000 lm High, 21000 lm Low | Enclosure Type | IP66 |
Mounting Type | Arm/Surface | Housing Material | Die-Cast Aluminum |
Dimensions | 19.9 in L x 12 in W x 2.9 in H | Standards | cULus Listed, DLC Listed, UL Listed |
Packages
1 - UNIT - 1 | 80 - SKID - 80 |