Abbotsford
yklrsx1ledp440kr3m120vbz

ACUITY 25209U 133W 120V 4000K 16360LM RSX1 Series Type 3 Wide LED Area Luminaire Size 1, Bronze

Price $878.72 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:25209U
Documents Documents

Description

With up to 17,000 lumens, the RSX1 can replace anything from 70W to 400W metal halide and save up to 75% in energy costs. Coupled with nLight wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings The RSX is specifically designed to provide one-for-one solutions for replacing of existing metal halide or high pressure sodium lighting. Not only will these products provide the superior illumination, but they will do so at prices that will allow customers to meet their financial payback thresholds..

Specifications

Brand Name Lithonia Lighting Item Name Area Light
Voltage Rating 120 - 277 V Fixture Wattage 133 W
Lamp Type LED Housing Finish Dark Bronze
Series RSX1 Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lumens 16360 lm
Mounting Type Round Pole Housing Material Die-Cast Aluminum
Standards cCSAus, DLC Premium Listed UPC 191848733059

Packages

1 - UNIT - 1 16 - SKID - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok