![ykltddled250k120perm4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268675469.jpg?preset=medium)
ACUITY 224X2N 120V 5000K TDD2 LED Area Luminaire with Twist Lock Photocell, Grey
Description
The popular TDD2 LED luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TDD2 LED offers a fresh update to a traditional appearance and is powered by advanced LEDs.The TDD2 LED luminaire is powerful yet energy efficient, capable of replacing a 175W mercury vapor luminaire while saving 82% in energy costs. The TDD2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. Can be wall or post mounted with integral bracket or onto 1-5/8” mast arm.
Specifications
Brand Name | Acuity Brands | Item Name | LED Area Luminaries with Photocell Sensor |
Type | Direct, Symmetric, Non-Dimmable | Voltage Rating | 120 V |
Lamp Type | Not Exchangeable LED (Lamp Included) | Housing Finish | Gray, Matt |
Amperage Rating | 900 mA | Lamp Wattage | 37 W |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Ballast Type | Electronic Transformer | Lens Type | Structured Plastic |
Lumens | 3320 lm | Mounting Type | Wall |
Housing Material | Aluminum | Dimensions | 230 mm L x 240 mm W x 290 mm H |
Includes | Control Unit | UPC | 820476920684 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |