![deswl42cfl120epcbz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11579433.jpg?preset=medium)
RAB DESIGN LIGHTING 097354 42W 120V 4000K Wall Light, Bronze
Description
The Wall Lite is ideal for security lighting above entryways, stairwells and pedestrian areas. The clear prismatic lens offers glare free light.
Specifications
Brand Name | Rab Design Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | Compact Fluorescent | Number of Lamps | 1 |
Housing Finish | Bronze | Lamp Wattage | 42 W |
Lamp Base | GX24q-2 | Light Color | White |
Color Temperature | 4000 K | Ballast Type | Electronic Ballast Standard |
Lens Type | Clear Prismatic | Housing Material | Aluminum |
Dimensions | 280 mm L x 175 mm W x 133 mm H |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |