Abbotsford
rclwp2f84

42W 120V HID Wallpack WP2 With Glass Lens, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:WP2F84RCL

Description

Mid sized wallpack. All aluminum precision die cast construction with tempered glass refractor. Lamp supplied. Suitable for wet locations. HID fixtures can be wired with 90°C supply wiring if supply wires are routed 3 away from ballast.

Specifications

Brand Name RC Lighting Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 V
Lamp Type Compact Fluorescent Number of Lamps 2
Housing Finish Bronze Lamp Wattage 42 W
Lumens 6400 lm Housing Material Aluminum
Dimensions 229 mm L x 356 mm W x 184 mm H UPC 019813803954

Packages

1 - UNIT - 1 2 - UNIT - 2