ACUITY 70W 120V EWM Series Economy Wall Mounted Security Lighting
Description
EWM Series™ wall mounted security lighting, construction: polycarbonate lens/cover, cast aluminum mounting plate. Bronze finish.
Specifications
Brand Name | Juno | Sub Brand | AccuLite® |
Item Name | High Pressure Sodium Wallpack | Voltage Rating | 120 V |
Fixture Wattage | 70 W | Lamp Type | High Pressure Sodium |
Housing Finish | Bronze | Series | EWM |
Lamp Wattage | 70 W | Lamp Base | Medium |
Ballast Type | Magnetic | Lens Type | Clear Polycarbonate |
Mounting Type | Wall | Housing Material | Cast Aluminum |
Dimensions | 6-7/8 in W x 5-3/16 in D x 11 in H | Standards | UL1598, CSA Certified C22.2 250 |
Application | Ideal for Installation at Low Mounting Heights in Areas Such as Hotels, Schools, Apartments and Retail Stores | UPC | 661209046857 |
Packages
1 - UNIT - 1 |