![appgwm70lttlh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12386963.jpg?preset=medium)
EGS GWM70LTTLH 70W Appleton Fixture Wall Pack High Pressure Sodium Tri-Tap Class i Division 2
Specifications
Brand Name | Emerson | Item Name | High Pressure Sodium Wallpack |
Type | Direct Light Outlet, Symmetric, Non-Dimmable, Class-1 | Voltage Rating | 120 - 347 V |
Fixture Wattage | 70 W | Lamp Type | High Pressure Sodium |
Housing Finish | Matte Bronze with High Gloss Reflector | Lamp Wattage | 70 W |
Lamp Base | E27 Medium | Lens Type | Structured Glass |
Mounting Type | Wall | Dimensions | 138.1 mm W x 308 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 |