RAB DESIGN LIGHTING 095324 70W 120V 4000K 70 High Pressure Sodium Wall Lite, White
Description
The Wall Lite is ideal for security lighting above entryways, stairwells and pedestrian areas. The clear prismatic lens offers glare free light.
Specifications
Brand Name | Rab Design Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | High Pressure Sodium-Vapour | Housing Finish | White |
Lamp Wattage | 70 W | Light Color | White |
Color Temperature | 4000 K | Lens Type | Clear Prismatic |
Housing Material | Aluminum | Dimensions | 280 mm L x 175 mm W x 133 mm H |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |