
RAB DESIGN LIGHTING 095323 FIXT HPS WALL PACK 70W120V W/LAMP & PC BRZ
Description
The Wall Lite is ideal for security lighting above entryways, stairwells and pedestrian areas. The clear prismatic lens offers glare free light.
Specifications
Brand Name | Rab Design Lighting | Item Name | High Pressure Sodium Wallpack |
Voltage Rating | 120 V | Fixture Wattage | 70 W |
Lamp Type | High Pressure Sodium | Housing Finish | Bronze |
Lamp Wattage | 70 W | Color Temperature | 4000 K |
Lens Type | Polycarbonate | Mounting Type | Octagon Box, Surface |
Housing Material | Die-Cast Aluminum | Dimensions | 6.89 in W x 5.24 in D x 11.02 in H |
Application | For Security Lighting Above Entryways, Stairwells and Pedestrian Areas |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |