RAB DESIGN LIGHTING 091094 1/2” NPS 400W 347V E39 High Pressure Sodium Large Wallpack, Powder Coat Finish
Description
Die-cast aluminum with 1/2 NPS tapped holes located on the top and both sides of fixture. Mounting template on the back of the fixture. Prismatic borosilicate glass lens with continuous silicone gasket between the glass and frame. Side hinged die cast aluminum frame with lens for easy relamping. Die-formed aluminum hammertone reflector. Medium / Mogul base 4KV pulse-rated socket with nickle plated screw shell and a spring loaded center contact. Lamp included. Lamp included.
Specifications
Brand Name | Rab Design Lighting | Item Name | Wallpack |
Type | Large | Voltage Rating | 120/347 V |
Lamp Type | High Pressure Sodium | Housing Finish | Powder Coated |
Lamp Wattage | 400 W | Lamp Base | E39 Mogul Screw |
Housing Material | Die-Cast Aluminum | Dimensions | 18 in W x 12.5 in D x 9.7 in H |
Includes | Lamp | UPC | 061184910943 |
Packages
1 - UNIT - 1 |