RAB DESIGN LIGHTING 095477 1/2” NPS 150W 120V High Pressure Sodium Small Wallpack, Bronze
Description
Ideal for mounting above entry ways, loading docks and building perimeters.
Specifications
Brand Name | Rab Design Lighting | Item Name | High Pressure Sodium Wallpack |
Type | Direct Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 150 W | Lamp Type | High Pressure Sodium |
Number of Lamps | 1 | Housing Finish | Bronze, Matte |
Lamp Wattage | 150 W | Light Color | White |
Color Temperature | 4000 K | Lens Type | Structured Glass |
Housing Material | Aluminum | Dimensions | 228.6 mm L x 330.2 mm W x 187.452 mm H |
Includes | Control Unit | UPC | 061184954770 |
Packages
1 - UNIT - 1 |