Abbotsford
deswpc70hps

70W 120V HPS Cutoff Wallpack

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:WPC070HPS120V

Description

Die-cast aluminum housing with 1/2 NPS tapped holes located on the top and both sides of the fixture. Mounting template on the back of the fixture. Comes with clear tempered glass. Removable specular anodized aluminum reflector for installation. Symmetrical light pattern maximizes distance between fixtures. HID - Medium/Mogul base 4KV pulse-rated socket with nickle-plated screw shell and spring-loaded center contact. CFL - Thermo plastic GX24q socket base. Lens sealed with a continuous rubber gasket and is side hinged. All units come complete with lamp. Ideal for mounting above entry ways, loading docks and building perimeters where light trespass is a concern.

Specifications

Brand Name Rab Design Lighting Item Name High Pressure Sodium Wallpack
Type Cut-Off, Symmetric Voltage Rating 120 - 347 V
Fixture Wattage 70 W Lamp Type High Pressure Sodium
Lamp Wattage 70 W Lamp Base E26 Medium/Mogul
Lens Type Clear Tempered Glass Housing Material Die-Cast Aluminum
Dimensions 14 in W x 8-1/2 in D x 9 in H Application For Mounting Above Entryways, Loading Docks and Building Perimeters where Light Trespass is a Concern

Packages

1 - UNIT - 1