PHILIPS LIGHTING 912401308354 150W Keene 313150LXL-T Wallpack 300 Series Wallcube Tri-Tap with 120V Lamp
Description
The Keene Maxi/Mini Series represents the industry standard for durability and performance. This series is a good choice for perimeter security lighting, area parking lots, schools, warehouses/plants, architectural lighting, above loading docks, apartments, condos and overpasses. Rugged die cast aluminum construction ensures long life and our bronze Duraplex IITM electrostatic powder finish resists fading, chipping, peeling and cracking. Deep die cast fins provide maximum heat dissipation, cooler operation and longer electrical component life. Heavy heat and shock resistant borosilicate glass, in combination with an optional polycarbonate shield or wire guard makes these fixtures impervious to vandalism.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | High Pressure Sodium Wallpack | Type | Mini, Rectangular, Tri-Tap Voltage, Type IV Distribution |
Voltage Rating | 120/277/347 V | Lamp Type | High Pressure Sodium |
Housing Finish | Bronze | Series | 300 |
Lamp Wattage | 150 W | Ballast Type | Tri-Tap |
Lens Type | Borosilicate Glass | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Dimensions | 12.5 in L x 9.88 in W x 7.5 in D |
Application | For Perimeter Security Lighting, Area Parking Lots, Schools, Warehouses/Plants, Architectural Lighting, Above Loading Docks, Apartments, Condos and Overpasses |
Packages
1 - UNIT - 1 |