![kee313150nlxl1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104189477.jpg?preset=medium)
PHILIPS LIGHTING 912400149588 150W Keene Wallcube High Pressure Sodium with 120V Reactor Ballast Lamp
Description
"313150NLXL-1"
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Wallpack with Lamp | Type | Mini |
Voltage Rating | 120 V | Lamp Type | High Pressure Sodium Vapour |
Housing Finish | Bronze | Series | 313 |
Lamp Wattage | 150 W | Housing Material | Die Cast Aluminum |
Dimensions | 12-1/2 in W x 7.53 in D x 9.87 in H | Standards | CSA Certified |
UPC | 624563336873 |
Packages
1 - UNIT - 1 | 100 - SS - 100 |