400W Keene Fixture Wallcube High Pressure Sodium w/ lamp Tri-Tap Ballast
Description
Wall pack. Die-cast aluminum with die-cast fins to provide maximum heat dissipation. Die-cast aluminum, integral hinges allow easy access for maintenance, secured with safety cable. Heat and shock resistant borosilicate glass refractor, permanently silicone sealed to the lens frame. Outside and inside prismatic surfaces with a parting line to provide even light distribution. Specular anodized aluminum, easily removed for installation and maintenance.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Wallpack with Lamp | Type | Maxi |
Voltage Rating | 120/277/347 V | Lamp Type | High Pressure Sodium Vapour |
Series | 553 | Lamp Wattage | 400 W |
Ballast Type | Tri-Tap | Housing Material | Die Cast Aluminum |
Dimensions | 17 in W x 9 in D x 14 in H |
Packages
1 - UNIT - 1 | 15 - SS - 15 |