Abbotsford
keewps070nlxl1

PHILIPS LIGHTING 912401315056 70W 120V High Pressure Sodium Fixture Wall Pack with Lamp, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401315056

Description

Outdoor security or accent lighting over entrance ways, decks and walkways. Lamps: All units supplied with a medium base clear HPS lamp, ED17. Housing: Precision die-cast aluminum housing. Finish: Standard Finish is textured dark bronze. Duraplex IITM Electrostatic Powder Coat. Optics: Precision optical system incorporating vandal resistant prismatic lexan refractor and mirror specular reflector, this design throws light “down and out” in an efficient, low glare manner. Mounting Surface mounted and hard wired, mounted to a recessed box for retrofitting, or bolted to a flat surface of a pole. 1/2 NPS tapped access hole at top allows fixture to be easily converted to automatic dusk to dawn lighting by installation of photocontrol.

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name High Pressure Sodium Wallpack Type High Intensity Discharge
Voltage Rating 120 V Lamp Type High Pressure Sodium
Housing Finish Textured Dark Bronze Lamp Wattage 70 W
Ballast Type Reactor Lens Type Prismatic Glass
Mounting Type Surface Housing Material Die-Cast Aluminum
UPC 624290102260

Packages

1 - UNIT - 1 6 - UNIT = 6 40 - SS - 40