70W 120V Keene Fixture Wallcube High Pressure Sodium w/ Lamp
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Wallpack with Lamp | Voltage Rating | 120 V |
Lamp Type | High Pressure Sodium Vapour | Housing Finish | Bronze |
Series | TLW | Lamp Wattage | 70 W |
UPC | 190096001781 |
Packages
1 - UNIT - 1 | 30 - SS - 30 |