PHILIPS LIGHTING TLW070NLXLPC-1 70W 120V Keene Fixture Wallcube High Pressure Sodium w/ Lamp and Photo Cell, Bronze
Description
TLW Series. Economical Security Accent And Perimeter Lighting For Entrance ways Garages And Alleys. Optional Factory-Installed Photocell Available.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | High Pressure Sodium Wallpack | Type | Direct Outlet, Symmetric |
Voltage Rating | 120 V | Fixture Wattage | 70 W |
Lamp Type | High Pressure Sodium (Lamp Included) | Number of Lamps | 1 |
Housing Finish | Bronze, Matte | Lamp Wattage | 70 W |
Lens Type | Structured Plastic | Housing Material | Plastic |
Dimensions | 279 mm L x 178 mm W x 27 mm H | Includes | Light Sensor, Control Unit, Photocell |
Application | TLW Wallprism | UPC | 624290101744 |
Packages
1 - UNIT - 1 | 100 - SS - 100 |