Abbotsford
hubpvl175h126lp

HUBBELL PVL175H126LP 175W 14-1/8x15x1-3/16in Wall Fixture with Lamp

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:PVL175H126LP

Description

PERIMALITERĀ® Tri-TapĀ® wall fixture with one piece polycarbonate lens, internally painted for lasting appearance. Housing is die cast aluminium for rugged mounting and heat dissipation. Specular reflector, vertical lamp and refractor combine for efficient and uniform perimeter lighting.

Specifications

Brand Name Hubbell Item Name Wallpack with Lamp
Lamp Type Metal Halide Lamp Wattage 175 W
Housing Material Aluminum Dimensions 381 mm L x 378 mm W x 183 mm H

Packages

1 - UNIT - 1