HUBBELL WPH100S 100W 120V Wall Pack High Pressure Sodium Glass Reflector
Description
Wall fixture with lamp ideal for perimeter lighting. Polycarbonate refractor provides vandal resistance. Cast aluminium housing with 1/2 inch conduit and photocontrol hubs. Stainless steel Phillips head screw closure. Medium base porcelain sockets. Dark bronze powder paint finish.
Specifications
Brand Name | Hubbell | Item Name | High Pressure Sodium Wallpack |
Voltage Rating | 120 V | Fixture Wattage | 100 W |
Lamp Type | High Pressure Sodium | Housing Finish | Bronze |
Lamp Wattage | 100 W | Lens Type | Structured Plastic |
Dimensions | 216 mm L x 216 mm W x 216 mm H | Includes | Control Unit |
UPC | 785988465873 |
Packages
1 - UNIT - 1 |