STANPRO 150W 120V BRN Series High Pressure Sodium Security Lighting Luminaire
Description
A high performance security lighting luminaire with superior flexibility for installation in every situation, with high pressure sodium-vapour lamp - 150W - 120V - 15.08in
Specifications
Brand Name | Stanpro | Item Name | High Pressure Sodium Wallpack |
Voltage Rating | 120 V | Lamp Type | High Pressure Sodium-Vapor |
Housing Finish | Gray | Series | BRN |
Lamp Wattage | 150 W | Average Life | 100000 hr |
Housing Material | Die-Cast Aluminum | Dimensions | 15.08 in |
Includes | Photocell | Standards | UL1598, CSA C22.2 250 |
Packages
1 - UNIT - 1 |