Abbotsford
ykltwr170s120347lpicsa

ACUITY 512474 70W 120/347V Lithonia Lighting High Pressure Sodium Fixture Wall Pack with Lamp, Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:512474

Description

Ideal for mounting above entryways and loading docks. Construction: Rugged, corrosion-resistant die-cast aluminum back housing and hinged door frame. Castings are sealed with a one-piece gasket to inhibit the entrance of external contaminants. Finish is bronze polyester powder paint for lasting durability. Optics: Refractor is prismatic borosilicate glass. Reflector is die-formed anodized stippled aluminum. Medium-base lamp included in carton. Electrical HID: Ballast is high-reactance, high-power-factor for 70-150W. Ballast is 100% factory-tested. Compact fluorescent: Electronic, high-frequency, multi-volt ballast. Socket: Medium base socket, nickel-plated screw shell and center contact. Installation: Housing is configured for mounting directly over a standard 4 outlet box or for surface wiring via any of three convenient 1/2 threaded conduit entry hubs. Listing: UL Listed to US and Canadian safety standards. Suitable for wet locations (25°C maximum ambient temperature).

Specifications

Brand Name Acuity Brands Item Name High Pressure Sodium Wallpack
Type Direct Light Outlet, Asymmetric Voltage Rating 120 - 347 V
Fixture Wattage 70 W Lamp Type High Pressure Sodium
Number of Lamps 1 Housing Finish Matte Bronze
Lamp Wattage 70 W Lens Type Structured Glass
Lumens 6300 lm Dimensions 330 mm W x 118 mm H
Includes Control Unit

Packages

1 - UNIT - 1