Abbotsford
ykltws70s120pelpim6

ACUITY 806010 70W 120V HPS TWS Series Mini Wall Pack Polycarbonate Refractor, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:806010

Description

For entrances, stairwells, corridors and other pedestrian areas. Construction: Cast aluminum backplate. Gasketing between backplate and front cover prevents the entry of water and contaminants. External hardware includes phillips head and tamper-proof hex-head fasteners. Finish: Dark bronze (DDB) or white (DWH) front cover available for all wattages. Optical system: Front cover/refractor is injection-molded, one-piece, UV-stabilized polycarbonate. The optical system is sealed and gasketed to inhibit the entrance of outside contaminants. Electrical system: 35W-70W HPS and 50W MH use 120V normal power factor. Porcelain, medium-base socket with copper alloy nickel-plated screw shell and center contact. UL listed 660W, 600V, 4KV pulse rated. Medium-base lamp included with the fixture. Installation: Units are for wall mounting and include two 3/4 knockouts for routing electrical conduit. Listing: UL listed for wet locations. Listed and labeled to comply with Canadian Standards.

Specifications

Brand Name Acuity Brands Item Name High Pressure Sodium Wallpack
Type Mini Voltage Rating 120 V
Fixture Wattage 70 W Lamp Type High Pressure Sodium
Housing Finish Dark Bronze Series TWS
Lamp Wattage 70 W Lamp Base Medium
Lens Type Polycarbonate Housing Material Cast Aluminum
Dimensions 6-1/2 in W x 5-1/4 in D x 11 in H Includes Photocell, (2) 3/4 in Knockouts
Standards UL Listed Application For Entrances, Stairwells, Corridors and Other Pedestrian Areas

Packages

1 - UNIT - 1 6 - UNIT - (6)